
Garden Hose, 5/8in x 50ft, 3/4in - 11 1/2 GHT Fittings
Mfr # HSFG550GR
Zoro # G712891566
product price:Â $36.29
/eaKey Features
Hose Inside Dia.
5/8 in
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Hose Configuration
Coupled Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSFG550GR
Zoro #
G712891566
UPC #
92329200506
Country of Origin
Taiwan, Province of China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Details
Hose Fitting A Type
GHT
Item
Garden Hose
Hose Configuration
Coupled Assembly
Description
SmartFlex Garden Hose, 5/8in x 50ft, 3/4in - 11 1/2 GHT Fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.