Talking Digital Scale, English/Spanish, 438lb/199 kg Cap, Tempered Glass, Auto-On, Backlit
- Mfr # 19-103
- Zoro # G404396973
product price:
$
33.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-103
- Zoro #
- G404396973
- UPC #
- -
- Country of Origin
- China
Description
When it comes to accuracy, digital is key. Digital readouts offer a clear, easy-view display read out. Scales are the simplest tool for help in managing your weight, tracking your diet results, and maintaining your overall health. The SmartHeart Talking Digital Weight Scale offers several outstanding features and functions: audible results in English or Spanish, generous 11.75” x 11.75” tempered glass platform with 438 lbs / 199 kg weight capacity, backlit digital display shows results moments after stepping on meaning scale is asleep and ready when not in use, and two simple weight conversion options: pounds and kilograms. Included 3 AAA batteries and detailed English/Spanish instructions mean this scale is ready to use moments from removing from the box.
OUTSTANDING FEATURES AND FUNCTIONS—Generous 11.75” x 11.75” tempered glass platform with 438 lbs / 199 kg weight capacity. Oversize backlit digital display – 3.5” x 2” – shows results moments after stepping on; scale is asleep and ready when not in use. Simple weight conversion options: pounds, kilograms, or stones.
EASY TO USE—Auto-on sensor activation saves on battery life. Ready when you are, simply step on the scale to power on and results will appear in moments.
COMPLETE HOME MONITORING—Included CR2032 battery and English/Spanish instruction guide mean this scale is ready to use moments from removing from the box. Easy mode change switch on the underside of the scale.
Quick, accurate body weight measurements
Tempered glass platform
Audible results in English (lbs/kg) or Spanish (kg); can be turned off for privacy
Backlit display
Weight Capacity: 438 lbs./199 kg
Dimensions: 11.75” x 11.75” x .9”
Auto-on sensor activation
Measurement Modes: LBS or KG
Battery included; 3 AAA
1-Year limited warranty
OUTSTANDING FEATURES AND FUNCTIONS—Generous 11.75” x 11.75” tempered glass platform with 438 lbs / 199 kg weight capacity. Oversize backlit digital display – 3.5” x 2” – shows results moments after stepping on; scale is asleep and ready when not in use. Simple weight conversion options: pounds, kilograms, or stones.
EASY TO USE—Auto-on sensor activation saves on battery life. Ready when you are, simply step on the scale to power on and results will appear in moments.
COMPLETE HOME MONITORING—Included CR2032 battery and English/Spanish instruction guide mean this scale is ready to use moments from removing from the box. Easy mode change switch on the underside of the scale.
Quick, accurate body weight measurements
Tempered glass platform
Audible results in English (lbs/kg) or Spanish (kg); can be turned off for privacy
Backlit display
Weight Capacity: 438 lbs./199 kg
Dimensions: 11.75” x 11.75” x .9”
Auto-on sensor activation
Measurement Modes: LBS or KG
Battery included; 3 AAA
1-Year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.