Zoro Homepage

My First Stacking Rings Toy

  • Mfr # SMX 241 US

  • Zoro # G315782872


product price: $34.45
/ea

Key Features

Color
Multi-color
Material
Plastic, magnet
Includes
1 Original 8" Timer, 1 Visual Scheduler
Recommended Grade
Grade VPK-K
Recommended Age
1-5 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX 241 US
Zoro #
G315782872
UPC #
847563010448
Country of Origin
China

Details

Color
Multi-color
Material
Plastic, magnet
Includes
1 Original 8" Timer, 1 Visual Scheduler
Recommended Grade
Grade VPK-K
Recommended Age
1-5 years

Description

Experience stacking and balancing like never before with My First Stacking Rings! This new take on the classic toy sparks boundless creativity. Watch as magnetic rings split in half and connect in quirky ways, bringing funny figures to life. The dual-sided base introduces a delightful wobble, adding an extra layer of excitement and challenge to your child's creations. From 1-year-olds to older kids this set stimulates hand-eye coordination, balance, and fine motor skills. My First Stacking Rings seamlessly integrates with other SmartMax sets, expanding your child's magnetic universe and enhancing their playtime!


  • Watch as magnetic rings split in half and connect in quirky ways, bringing funny figures to life. The dual-sided base introduces a delightful wobble, adding an extra layer of excitement and challenge to your child's creations
  • Set includes 10 colorful, oversized stacking pieces
  • All SmartMax sets are compatible with each other. Kids can start building and keep building!
  • Award-winning SmartMax Discovery Sets are built with high quality materials, including sonically-welded bars
  • Designed for ages 1-5, young kids will enjoy the simple process of stacking and balancing while creating their own structures

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.