Exhaust Clamp, Min.Dia. 5 In.

  • Mfr # 96500

  • Zoro # G6067284


product price:  $16.39
/ea

Key Features

Type
Band Clamp
For Pipe Size
5 in
Material
Stainless Steel
Finish
Bright Annealed
Compatible Pipe Diameter - Maximum
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96500
Zoro #
G6067284
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
5 in
Compatible Pipe Diameter - Maximum
5 in
Band Width
3 in

Details

Type
Band Clamp
Item
Exhaust Clamp
Material
Stainless Steel
Finish
Bright Annealed
Material Grade
304
Clamp Type
Band Clamp

Description

Exhaust Clamp, Band Clamp, Min Clamp Dia 4.97 In, Max Clamp Dia 5.15 In, Band Width 3 In, Thickness .018 In, Screw Size 2 1/4 In, 304 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, PREFORMED W/ I BLOCK Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.