This item is Discontinued.

Nickson Exhaust Solutions Exhaust Clamp, Min.Dia. 5 In. 510500

Exhaust Clamp, Min.Dia. 5 In. (Discontinued)

  • Mfr # 510500
  • Zoro # G6203522
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510500
Zoro #
G6203522
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
5 in
Band Width
3/8 in
Compatible Pipe Diameter - Maximum
5 in

Details

Type
Guillotine U-Bolt
Item
Exhaust Clamp
Material
Steel
Finish
Zinc Plated
Clamp Type
U-Bolt Clamp

Description

Exhaust Clamp, GUILLOTINE U Bolt, Min Clamp Dia 4.97 In, Max Clamp Dia 5.15 In, Band Width 3/8 In In, Thickness 3/8 In, Screw Size 3/8-16 Thread In, Steel, Zinc Plated Band Material, Steel, Zinc Plated Screw Material, Torque 50-75 FT/LBS In-Lbs, ROUND Band Slots, U BOLT Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.