Zoro Homepage
This item is Discontinued.
Smartplug 30 Amp 50' Dual Config Cordset Black Inlet C30503BM30PB

30 Amp 50' Dual Config Cordset Black Inlet (Discontinued)

  • Mfr # C30503BM30PB
  • Zoro # G007804974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30503BM30PB
Zoro #
G007804974
UPC #
614458746191
Country of Origin
Unknown

Description

30 Amp Dual Configuration 50' Cordset wTinned Wire TwistType Connector 30 Amp NonMetallic Black Inlet The 30A 125V250V cordset comes with a cool blue LED Power indicator light that glows when power is on The 30A 125V250V Marine cordset provides a super flexible cord that can be tightly coiled even in cold weather The cordset is available in 25' 50' lengths with the SmartPlug connector for the boat side and the industry standard twisttype connector for the marina power pedestal SmartPlug marine cords have tinned wire to minimize corrosion Features MultiPoint Locking System Side clips lock the plug body securely into the inlet which eliminates any stress on the electrical connection from movement of the power cord Weather Resistant Seals Multifin silicone gaskets installed in the plug body eliminate any water penetration when plug is connected to inlet Cordset Bag Storage bag is included with cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.