Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Amp Female Connector to 30 Amp Twist-Type Male Connector - 4ft

  • Mfr # C30043

  • Zoro # G716139497


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
9 in
Material
Plastic
Color
Orange
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30043
Zoro #
G716139497
UPC #
682500441219
Country of Origin
United States

Dimensions

Depth (In.)
9 in
Length
12 in

Details

Material
Plastic
Color
Orange

Description

The SmartPlug Multi-Point Locking System Connectors - Side clips lock the plug body securely into the inlet which eliminates any stress on the electrical connection from the movement of the power cord. Weather Resistant Seals - Multi-fin silicone gaskets installed in the plug body eliminate any water penetration when a plug is connected to inlet. Blue LED Power Indicator Light on SmartPlug Connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.