Zoro Homepage

30 Amp Power Cord with White Non-Metallic Inlet - 30ft

  • Mfr # R3030BM30PW

  • Zoro # G815810662


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
13 in
Color
White
Length
13 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3030BM30PW
Zoro #
G815810662
UPC #
682500440588
Country of Origin
United States

Dimensions

Depth (In.)
13 in
Length
13 in

Details

Color
White
Material
Plastic

Description

This RV cord allows you to connect to a standard 30 Amp push-type park side pedestal and a SmartPlug 30 Amp inlet. This 30 Amp corset offers a complete safe and easy to use power solution. The BM30PW, 30 Amp / 125V SmartPlug male inlet reduces overheating, has a weatherproof seal, and has a multi-point locking system to improve safety and performance on your vehicle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.