Zoro Homepage

30 AMP/Twist Type Cordset - 25ft

  • Mfr # C30253W

  • Zoro # G512672938


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30253W
Zoro #
G512672938
UPC #
682500441349
Country of Origin
Unknown

Description

30 AMP SmartPlug/Twist Type Cordset - 25ft For many years boaters have experienced the safety, security and simplicity of SmartPlug products on the boatside while still dealing with the same old issues created by legacy twist-type products on the dockside. Those days are changing with the introduction of SmartPlug's new dockside product offering. SmartPlug has applied decades of experience and customer feedback to create a product that allows you to upgrade your shore power connection with SmartPlug technology. The 30 AMP 125 V cordset provides a complete weatherproof power solution. The cordset includes the SmartPlug connector for the Boatside and a Twist Type Plug connector for the Dockside. Features: Multi-Point Locking System - Side clips lock the body securely into the inlet, which eliminates any stress on the electrical connection from movement of the power cord. Weatherproof Seals - Silicone gaskets installed in the interior of the plug body eliminate any water penetration when plug is connected to inlet. LED Power Indicator Light On the top of all SmartPlug female ends, two LED indicator lights. One Red and one Blue LED light for Safe/Unsafe Electrical Power Indication under Reverse Polarity Conditions. Tinned Wire All SmartPlug marine cords have tinned wire to minimize corrosion. Technical Specifications: Length - 25ft Color - White Boatside Connection - 30 AMP/125 V SmartPlug Dockside Connection - 30 AMP/125 V Twist Type Plug *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.