50 Amp Non Metallic Black Inlet & Plug Combo - Boat &
- Mfr # B50ASSYPB
- Zoro # G003532697
Specifications
Product Information
- MFR #
- B50ASSYPB
- Zoro #
- G003532697
- UPC #
- 614458746184
- Country of Origin
- United States
Description
50 Amp Non Metallic Black Inlet & Plug Combo - Boat & RV
The SmartPlug Combo Kit includes both a 50A 125V/250V inlet connector and a retro-fit connector. This Kit has been designed so it can be used with 3-wires (125V) or 4-wires (250V). The retro-fit connector is designed to use your current cordset. You simply cut off the cord plug on your RV/Boat cord. The connector has mechanical cord restraint, color coded wire guides and a water resistant cordseal. The inlets are available in stainless steel and three non-metallic colors, (White, Black or Gray), of high performance/flame resistant material.
Features:
- Eliminates Overheating – Increased pin & clip surface area greatly improves electrical conductivity during high amperage demand
- Ease of Use – No twist required, the unique plug body shape and push-in design means it only goes in the right way every time – even in the dark!
- Multi-Point Locking System – Side clips and inlet cover lock the plug body securely into the inlet which eliminates any stress on the electrical components by movement of the power cord
- Weather Resistant Seals – Multi-fin silicone gaskets installed in the inlet cover and the plug body eliminates moisture penetration
- Quick & Easy Installation – Inlet mounting flange holes match twist-type holes for an installation that is typically finished in 30 minutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.