Zoro Homepage

50A Female Connector to 15A STD Wall Plug Connector

  • Mfr # C50044L515P

  • Zoro # G416560683


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Plastic
Length
12 in
Depth (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50044L515P
Zoro #
G416560683
UPC #
682500441240
Country of Origin
United States

Dimensions

Length
12 in
Depth (In.)
9 in

Details

Color
Orange
Material
Plastic

Description

The SmartPlug C50044L515P 50A Female Connector to 15A STD Wall Plug Connector features multi-point locking system connectors with side clips that lock the plug body securely into the inlet, eliminating stress on the electrical connection from the movement of the power cord. Its weatherproof, multi-fin silicone gaskets installed on the interior of the plug body eliminate any water penetration when the plug is connected to the inlet. Includes a blue LED power indicator light with dual LED bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.