Zoro Homepage

SmartPlug RV Kit 30 Amp 30, Dual Configuration Cordset - Black SP

  • Mfr # R30303BM30PG

  • Zoro # G903533091


product price: $430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R30303BM30PG
Zoro #
G903533091
UPC #
682500440595
Country of Origin
United States

Description

RV Kit 30 Amp 30' Dual Configuration Cordset - Black (SPX X Park Power) & Non Metallic Inlet - Gray

The 30A 125V RV cordset provides a weather resistant power cord solution for park power. The cordset is available in a 30′ length with the SmartPlug connector for the RV side and the industry standard three pin connector for the park power pedestal. It comes standard with a cool blue LED Power indicator on the female connector, a special coating that makes it more flexible and easy to roll up.

Features:

  • Eliminates Overheating – Increased pin & clip surface area greatly improves electrical conductivity during high amperage demand
  • Ease of Use – No twist required, the unique plug body shape and push-in design means it only goes in the right way every time – even in the dark
  • Multi-Point Locking System – Side clips and inlet cover lock the plug body securely into the inlet which eliminates any stress on the electrical components by movement of the power cord
  • Weather Resistant Seals – Multi-fin silicone gaskets installed in the plug body eliminate any water penetration when plug is connected to inlet
  • Quick & Easy Installation – Inlet mounting flange holes match existing inlet holes for an installation that is typically finished in 30 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.