FtwearSntzngUnit, Plstc, 42inH, 30inL, 15inW
Mfr # ADB0002-MH
Zoro # G9409976
product price: $4,809.99
/ea
Free Shipping & Returns
Key Features
Voltage AC
None
External Water Connection
No
Foot Sanitizer Width
15 in
Foot Sanitizer Height
42 in
Drain Connection
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADB0002-MH
Zoro #
G9409976
UPC #
359900910033
Country of Origin
United States
Dimensions
Foot Sanitizer Width
15 in
Foot Sanitizer Height
42 in
Foot Sanitizer Length
30 in
Details
Item
Footwear Sanitizing Unit
Voltage AC
None
External Water Connection
No
Drain Connection
None
Includes
Handle
Maximum Number of Users
1
Material of Construction
Plastic
Special Features
Atomized Spray of Alpet(R) D2 or Alpet(R) D2 Quat-Free Surface Sanitizer
Dairy Approved Feet
No
Users per Minute
6 to 8
For Use With
Mfr. No. SS10002-BSS, SS100031-BSS
Description
Footwear Sanitizing Unit, Users per Minute 6 to 8, Foot Sanitizer Height 42 in, Foot Sanitizer Width 15 in, Foot Sanitizer Length 30 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC Not Applicable, External Water Connection No, Drain Connection Not Applicable, Material of Construction Plastic, Weight Capacity Not Applicable, Special Features Atomized Spray of Alpet(R) D2 or Alpet(R) D2 Quat-Free Surface Sanitizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.