FtwearSntzngUnit, Plstc, 13inH, 29inL, 19inW
Mfr # ADB0004
Zoro # G812924669
product price: $2,767.99
/ea
Free Shipping & Returns
Key Features
Foot Sanitizer Length
29 in
Special Features
Collection Basin Easily Accessed for Cleaning, Four Nozzles for Consistent Coverage, Quat-Free Surface Sanitizer
Foot Sanitizer Height
13 in
Maximum Number of Users
1
External Water Connection
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADB0004
Zoro #
G812924669
UPC #
-
Country of Origin
United States
Dimensions
Foot Sanitizer Length
29 in
Foot Sanitizer Height
13 in
Foot Sanitizer Width
19 in
Details
Item
Footwear Sanitizing Unit
Special Features
Collection Basin Easily Accessed for Cleaning, Four Nozzles for Consistent Coverage, Quat-Free Surface Sanitizer
Maximum Number of Users
1
External Water Connection
No
Tubing Material
PVC
Users per Minute
TBD
Dairy Approved Feet
No
Description
Footwear Sanitizing Unit, Users per Minute TBD, Foot Sanitizer Height 13 in, Foot Sanitizer Width 19 in, Foot Sanitizer Length 29 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC Not Applicable, External Water Connection No, Drain Connection Not Applicable, Material of Construction Plastic, Weight Capacity Not Applicable, Special Features Collection Basin Easily Accessed for Cleaning, Four Nozzles for Consistent Coverage, Quat-Free Surface Sanitizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.