Zoro Homepage

FtwearSntzngUnit, Plstc, 16inH, 42inL, 30inW

  • Mfr # ADB0004-BS

  • Zoro # G812924706


product price: $5,556.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

External Water Connection
No
Foot Sanitizer Length
42 in
Foot Sanitizer Height
16 in
Foot Sanitizer Width
30 in
Special Features
Collection Basin Easily Accessed for Cleaning, Four Nozzles for Consistent Coverage, Quat-Free Surface Sanitizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADB0004-BS
Zoro #
G812924706
UPC #
-
Country of Origin
United States

Dimensions

Foot Sanitizer Length
42 in
Foot Sanitizer Height
16 in
Foot Sanitizer Width
30 in

Details

Item
Footwear Sanitizing Unit
External Water Connection
No
Special Features
Collection Basin Easily Accessed for Cleaning, Four Nozzles for Consistent Coverage, Quat-Free Surface Sanitizer
Maximum Number of Users
1
Dairy Approved Feet
No
Users per Minute
TBD
Tubing Material
PVC

Description

Footwear Sanitizing Unit, Users per Minute TBD, Foot Sanitizer Height 16 in, Foot Sanitizer Width 30 in, Foot Sanitizer Length 42 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC Not Applicable, External Water Connection No, Drain Connection Not Applicable, Material of Construction Plastic, Weight Capacity Not Applicable, Special Features Collection Basin Easily Accessed for Cleaning, Four Nozzles for Consistent Coverage, Quat-Free Surface Sanitizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.