Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Dispenser, Smoke, Capacity 120

  • Mfr # SSKHWDSP08

  • Zoro # G3628886


product price: $13.69
/ea

Key Features

Food Service Dispenser Mounting
Countertop, Stand, Wall
Food Service Dispensers Grouping
Knife Dispenser
Dispenser Material
Plastic
Dispenser Holds
120 pcs Cutlery
Dispenser Color
Translucent Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSKHWDSP08
Zoro #
G3628886
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
24 1/2 in
Depth
8 3/4 in
Width
10 in

Details

Food Service Dispenser Mounting
Countertop, Stand, Wall
Food Service Dispensers Grouping
Knife Dispenser
Dispenser Material
Plastic
Dispenser Holds
120 pcs Cutlery
Dispenser Color
Translucent Smoke
Material
Plastic
Foodservice Dispenser Mounting
Countertop, Stand, Wall
Item
Knife Dispenser
Capacity
120
Product Series
Dixie Ultra(TM) SmartStock(R)
Includes
1
For Use With
Mfr. No. SSKHW08
Requirement
SmartStock(R) Polystyrene Knifes
Color
Black
Bio-Based
No
Letter Series
Series F
Refill Indicator
No
Mounting Type
Stand, Wall
Compatible Utensil Manufacturer Model Number
SSKHW08
Compatible Utensils
Knife
Series
Dixie Ultra(R) SmartStock(R)
USDA Certified Bio-based Products
No
Number of Pieces Held
120 pcs Cutlery
BPI Certified
No
Recyclable
No
Dispenser Type
Knife Dispenser
SFI Certified
No
Compostable
Not Compostable
Activation
Lever

Description

Knife Dispenser, Activation Lever, Color Black, Compatible Utensils Knife, Depth 8 3/4 in, Dispenser Type Knife Dispenser, Height 24 1/2 in, Letter Series Series F, Mounting Type Stand, Wall, Number of Pieces Held 120 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 10 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 13F547, Compatible Utensil Manufacturer Model Number SSKHW08, Compostable Not Compostable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.