Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spoon Dispenser, Smoke, Capacity 120

  • Mfr # SSSHWDSP08

  • Zoro # G3673092


product price: $11.15
/ea

Key Features

Food Service Dispenser Mounting
Countertop, Stand, Wall
Food Service Dispensers Grouping
Spoon Dispenser
Dispenser Material
Plastic
Dispenser Holds
120 pcs Cutlery
Dispenser Color
Translucent Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSSHWDSP08
Zoro #
G3673092
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
24 1/2 in
Depth
8 3/4 in
Width
10 in

Details

Food Service Dispenser Mounting
Countertop, Stand, Wall
Food Service Dispensers Grouping
Spoon Dispenser
Dispenser Material
Plastic
Dispenser Holds
120 pcs Cutlery
Dispenser Color
Translucent Smoke
Includes
1
Product Series
Dixie Ultra(TM) SmartStock(R)
Capacity
120
Color
Black
For Use With
Mfr. No. SSHW08
Material
Plastic
Requirement
SmartStock(R) Polystyrene Spoons
Foodservice Dispenser Mounting
Countertop, Stand, Wall
Item
Spoon Dispenser
Mounting Type
Stand, Wall
USDA Certified Bio-based Products
No
Series
Dixie Ultra(R) SmartStock(R)
Letter Series
Series F
Recyclable
No
Bio-Based
No
Refill Indicator
No
Dispenser Type
Spoon Dispenser
Compostable
Not Compostable
BPI Certified
No
Number of Pieces Held
120 pcs Cutlery
Activation
Lever
SFI Certified
No
Compatible Utensils
Spoon
Compatible Utensil Manufacturer Model Number
SSHW08

Description

Spoon Dispenser, Activation Lever, Color Black, Compatible Utensils Spoon, Depth 8 3/4 in, Dispenser Type Spoon Dispenser, Height 24 1/2 in, Letter Series Series F, Mounting Type Stand, Wall, Number of Pieces Held 120 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 10 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 13F548, Compatible Utensil Manufacturer Model Number SSHW08, Compostable Not Compostable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.