Zoro Homepage

RachetX Series Tie-Down, 1-1/2 in W, 14 ft L, Plastic/Polyester/Rubber/Steel, Yellow, 1667 lb

  • Mfr # 351

  • Zoro # G322782537


product price: $30.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351
Zoro #
G322782537
UPC #
875195003514
Country of Origin
India

Description

SmartStrap RachetX Tie-Down, 1667 lb Weight, Breaking Strength: 5000 lb, End Fitting Type: Hook, End Fitting Material: Steel, Adjustment Type: Ratchet, Plastic/Polyester/Rubber/Steel, Yellow, 14 ft L, 1-1/2 in W, Suitable for: Heaviest Loads Often Hauled on a Large Trailer or Flatbed, Large Equipment, Larger Tractors, Vehicles, Includes: Protective Hex Caps

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.