Stamped Rail Tie-Down, 2 in W, 27 ft L, Polyester/Steel, Yellow, 3333 lb
- Mfr # 263
- Zoro # G625004701
product price:Â
$
42.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263
- Zoro #
- G625004701
- UPC #
- 875195002630
- Country of Origin
- China
Description
SmartStrap Stamped Rail Tie-Down, 3333 lb Weight, Breaking Strength: 10,000 lb, End Fitting Type: Flat Hook, End Fitting Material: Steel, Adjustment Type: Ratchet, Polyester/Steel, Yellow, 27 ft L, 2 in W, Suitable for: Heaviest Loads Often Hauled on a Large Trailer or Flatbed, Large Equipment, Larger Tractors, Vehicles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.