Tie-Down, Ratchet, 1 in W, 10 ft L, Steel, Green, 300 lb, S-Hook End Fitting, Steel End Fitting

  • Mfr # 153

  • Zoro # G522781934


product price:  $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153
Zoro #
G522781934
UPC #
875195001534
Country of Origin
China

Description

SmartStrap Tie-Down, 300 lb Weight, Breaking Strength: 900 lb, End Fitting Type: S-Hook, End Fitting Material: Steel, Adjustment Type: Ratchet, Steel, Green, 10 ft L, 1 in W, Suitable for: Lighter Loads Often Hauled in a Pick-Up Truck or on a Small Trailer - Dirt Bikes, ATV's, Lawn Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.