
Angled Brush, with Button
Mfr # 14844
Zoro # G0113079
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Fits Brand
Smartwasher
Includes
Button Control
Overall Length
10 in
Handle Material
Plastic
Handle Shape
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14844
Zoro #
G0113079
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Details
Item
Parts Washer Brush
Fits Brand
Smartwasher
Includes
Button Control
Handle Material
Plastic
Handle Shape
Angled
Compatible Parts Washer Manufacturer Model Number
1004858 (14161)
Handle Color
Black
Compatible with Brand
Smartwasher
Description
Parts Washer Brush, Includes Button Control, Handle Material Plastic, Handle Shape Angled, Overall Length 10 in, Compatible with Brand Smartwasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.