Zoro Homepage

Caster, 4 in., with Brake

  • Mfr # 14815

  • Zoro # G0113036


product price: $33.49
/ea

Key Features

For Use With Mfr. Model Number
SW-23
Fits Brand
Smartwasher
Overall Width
4 in
Outside Diameter
4 in
Compatible with Brand
SmartWasher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14815
Zoro #
G0113036
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Outside Diameter
4 in

Details

Item
Caster
For Use With Mfr. Model Number
SW-23
Fits Brand
Smartwasher
Compatible with Brand
SmartWasher
Product Type
Caster
For Solution Base Type
Water-Based
For Washer Type
Parts Washer
Compatible Parts Washer Manufacturer Model Number
1004858 (14161)

Description

Caster, Product Type Caster, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), Compatible Parts Washer Grainger Part Number 19MY28, For Washer Type Parts Washer, For Solution Base Type Water-Based, Outside Diameter 4 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.