Zoro Homepage

Cotter Pin, Auto-Lock, 3/4 in.

  • Mfr # 14818

  • Zoro # G2573201


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Fits Brand
Smartwasher
Overall Width
3/4 in
Product Type
Cotter Pin
For Washer Type
Parts Washer
Compatible Parts Washer Manufacturer Model Number
1004858 (14161)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14818
Zoro #
G2573201
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/4 in

Details

Fits Brand
Smartwasher
Item
Cotter Pin
Product Type
Cotter Pin
For Washer Type
Parts Washer
Compatible Parts Washer Manufacturer Model Number
1004858 (14161)
For Solution Base Type
Water-Based
Compatible with Brand
SmartWasher

Description

Cotter Pin, Product Type Cotter Pin, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), Compatible Parts Washer Grainger Part Number 19MY28, For Washer Type Parts Washer, For Solution Base Type Water-Based, Overall Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.