Zoro Homepage

Fuse, 250V, 10A

  • Mfr # 14795

  • Zoro # G2573265


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

For Use With Mfr. Model Number
14145
Fits Brand
Smartwasher
For Washer Type
Parts Washer
Compatible with Brand
SmartWasher
For Solution Base Type
Water-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14795
Zoro #
G2573265
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
14145
Fits Brand
Smartwasher
Item
Fuse
For Washer Type
Parts Washer
Compatible with Brand
SmartWasher
For Solution Base Type
Water-Based
Voltage
250V
Material
Glass
Product Type
Fuse
Compatible Parts Washer Manufacturer Model Number
1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710)

Description

Fuse, Product Type Fuse, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710), Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 5YK85, For Washer Type Parts Washer, For Solution Base Type Water-Based, Material Glass, Voltage 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.