Zoro Homepage

Heater, 110V

  • Mfr # 14798

  • Zoro # G0113237


product price: $234.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SW-23
Fits Brand
Smartwasher
For Washer Type
Parts Washer
Compatible Parts Washer Manufacturer Model Number
1004858 (14161)
Product Type
Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14798
Zoro #
G0113237
UPC #
-
Country of Origin
United States

Details

Item
Heater
For Use With Mfr. Model Number
SW-23
Fits Brand
Smartwasher
For Washer Type
Parts Washer
Compatible Parts Washer Manufacturer Model Number
1004858 (14161)
Product Type
Heater
Voltage
110V
For Solution Base Type
Water-Based
Compatible with Brand
SmartWasher

Description

Heater, Product Type Heater, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), Compatible Parts Washer Grainger Part Number 19MY28, For Washer Type Parts Washer, For Solution Base Type Water-Based, Voltage 110V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.