Zoro Homepage

Heater Box Assembly, 110V

  • Mfr # 14341

  • Zoro # G0113289


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Includes
Box, Connectors, Heater, Probe
For Use With Mfr. Model Number
14145
Fits Brand
Smartwasher
Compatible Parts Washer Manufacturer Model Number
1004852 (14145)
Overall Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14341
Zoro #
G0113289
UPC #
649123001510
Country of Origin
United States

Dimensions

Overall Depth
7 in
Overall Width
20 in
Overall Height
24 in

Details

Item
Heater Box Assembly
Includes
Box, Connectors, Heater, Probe
For Use With Mfr. Model Number
14145
Fits Brand
Smartwasher
Compatible Parts Washer Manufacturer Model Number
1004852 (14145)
For Washer Type
Parts Washer
Voltage
110V
For Solution Base Type
Water-Based
Product Type
Heater Box Assembly
Compatible with Brand
SmartWasher

Description

Heater Box Assembly, Product Type Heater Box Assembly, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004852 (14145), Compatible Parts Washer Grainger Part Number 5YK85, For Washer Type Parts Washer, For Solution Base Type Water-Based, Includes Box, Connectors, Heater, Probe, Overall Depth 7 in, Overall Height 24 in, Overall Width 20 in, Voltage 110V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.