Zoro Homepage

Heater Probe, Black

  • Mfr # 14809

  • Zoro # G815271760


product price: $66.59
/ea

Key Features

Overall Height
6 1/2 in
Color
Black
Overall Length
6 1/4 in
Product Type
Enclosure Heater Probe
For Washer Type
SmartWasher SW-23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14809
Zoro #
G815271760
UPC #
649123007772
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Overall Length
6 1/4 in
Overall Width
12 in

Details

Item
Black Heater Probe
Color
Black
Product Type
Enclosure Heater Probe
For Washer Type
SmartWasher SW-23
For Solution Base Type
Water-Based
Compatible with Brand
SmartWasher
Compatible Parts Washer Manufacturer Model Number
14161

Description

Enclosure SW-23 Black Heater Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.