
Heater Probe, Black
Mfr # 14810
Zoro # G115271552
product price: $66.59
/eaKey Features
For Solution Base Type
Water-Based
Color
Black
Overall Width
12 in
Overall Length
6 1/4 in
Compatible with Brand
SmartWasher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14810
Zoro #
G115271552
UPC #
649123007789
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
6 1/4 in
Overall Height
6 1/2 in
Details
Item
Black Heater Probe
For Solution Base Type
Water-Based
Color
Black
Compatible with Brand
SmartWasher
Compatible Parts Washer Manufacturer Model Number
14144, 14145, 14710
Product Type
Enclosure Heater Probe
For Washer Type
SW-25, SW-28, SW-28XE
Description
Enclosure SW-25/28/28XE Black Heater Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.