Zoro Homepage

Hook and Loop Strap, 18 in.

  • Mfr # 14822

  • Zoro # G0113088


product price: $22.49
/ea

Key Features

Fits Brand
Smartwasher
Color
Black
For Washer Type
Parts Washer
Overall Length
18 in
Product Type
Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14822
Zoro #
G0113088
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Item
Strap
Fits Brand
Smartwasher
Color
Black
For Washer Type
Parts Washer
Product Type
Strap
Compatible with Brand
SmartWasher
For Solution Base Type
Water-Based
Compatible Parts Washer Manufacturer Model Number
1004858 (14161), 1004859 (14162)

Description

Strap, Product Type Strap, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), 1004859 (14162), Compatible Parts Washer Grainger Part Number 19MY28, 33KL44, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Black, Overall Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.