Zoro Homepage

Hose Clamp, 1430-CLADJ-LRG

  • Mfr # 14806

  • Zoro # G5114140


product price: $8.49
/ea

Key Features

For Use With Mfr. Model Number
14144, 14145, 14161, 14162, 14710, 14711
Fits Brand
Smartwasher
For Solution Base Type
Water-Based
Compatible Parts Washer Manufacturer Model Number
1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710)
Product Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14806
Zoro #
G5114140
UPC #
649123002418
Country of Origin
United States

Details

Item
Clamp
For Use With Mfr. Model Number
14144, 14145, 14161, 14162, 14710, 14711
Fits Brand
Smartwasher
For Solution Base Type
Water-Based
Compatible Parts Washer Manufacturer Model Number
1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710)
Product Type
Clamp
Material
Stainless Steel
Compatible with Brand
SmartWasher
For Washer Type
Parts Washer

Description

Clamp, Product Type Clamp, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710), Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 45TV47, 5YK85, For Washer Type Parts Washer, For Solution Base Type Water-Based, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.