Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile HW Parts Washer Kit, 25 gal.

  • Mfr # 14768

  • Zoro # G7238598


product price: $4,014.49
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
25 gal
Load Capacity (Lb.)
1,000 lb
Tank Width (In.)
25 in
Tank Length (In.)
18 in
Tank Height (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14768
Zoro #
G7238598
UPC #
649123001305
Country of Origin
United States

Dimensions

Tank Width (In.)
25 in
Tank Length (In.)
18 in
Tank Height (In.)
26 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
47 in
Overall Width (In.)
38 in
Overall Height (In.)
45 in
Pump Size
300 gph
Tank Overall Depth
18 in
Overall Height
49 in
Tank Overall Width
33 in
Overall Width
48 in
Tank Overall Height
8 in
Overall Depth
47 in

Details

Tank Capacity
25 gal
Load Capacity (Lb.)
1,000 lb
Output Watts
1,000 W
Item
Parts Washer
Voltage
110V
Heater Type
Immersion
For Use With
Smart Washer Cleaning Solution and Filter
Type
Bioremediating
Standards
CE Certified, ETL (UL/CSA), NSF Certified
Drum Capacity (Gal.)
25 gal
Filtration
Yes
Work Light
No
Green Environmental Attribute
Meets SCAQMD Requirements
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Construction
HDPE
Resists
Corrosion
Temp. Range (F)
105 Degrees to 115 Degrees F
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Wattage
1,000 W
For Solution Base Type
Water-Based (Microbial)
Minimum Operating Temperature
105 Degrees F
Maximum Operating Temperature
115 Degrees F
Pump Maximum Flow Rate
300 gph
Compatible Solution Manufacturer Model Number
SW-3
Load Capacity
1,000 lb
Number of Brush Stations
1
Drum Capacity
25 gal
Cleaning Solution Included
SW-3 Truck Grade Degreaser
Cleaning Method
Bioremediation, Flush, Manual
Horsepower
1/125 hp
Maximum Fluid Level
8 in
Work Lighting
No Light Included
Tank Material
Plastic
Series
SW-37 Heavyweight
Number of Flushing Stations
1
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 1,000 lb, Tank Overall Width 33 in, Tank Overall Depth 18 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.