Zoro Homepage

Mobile Parts Washer Kit, 15 gal.

  • Mfr # 14748

  • Zoro # G7259701


product price: $3,176.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Tank Capacity
15 gal
Load Capacity (Lb.)
400 lb
Tank Width (In.)
23 in
Tank Length (In.)
19 1/2 in
Tank Height (In.)
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14748
Zoro #
G7259701
UPC #
649123001206
Country of Origin
United States

Dimensions

Tank Width (In.)
23 in
Tank Length (In.)
19 1/2 in
Tank Height (In.)
27 1/2 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
43 in
Overall Width (In.)
27 in
Overall Height (In.)
42 in
Pump Size
300 gph
Overall Depth
43 in
Tank Overall Height
8 in
Overall Width
42 in
Tank Overall Depth
19 1/2 in
Tank Overall Width
27 in
Overall Height
43 in

Details

Tank Capacity
15 gal
Load Capacity (Lb.)
400 lb
Resists
Corrosion
Drum Capacity (Gal.)
15 gal
Temp. Range (F)
105 Degrees to 115 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
For Use With
Smart Washer Cleaning Solution and Filter
Filtration
Yes
Construction
HDPE
Heater Type
Immersion
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Voltage
110V
Item
Parts Washer
Output Watts
1,000 W
Type
Bioremediating
Standards
CE Certified, ETL (UL/CSA), NSF Certified
Work Light
No
Pump Maximum Flow Rate
300 gph
Compatible Solution Manufacturer Model Number
SW-8
Work Lighting
No Light Included
Wattage
1,000 W
For Solution Base Type
Water-Based (Microbial)
Minimum Operating Temperature
105 Degrees F
Tank Material
Plastic
Cleaning Method
Bioremediation, Flush, Manual
Maximum Operating Temperature
115 Degrees F
Load Capacity
400 lb
Horsepower
1/125 hp
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Drum Capacity
15 gal
Mobility
Dolly
Maximum Fluid Level
8 in
Number of Brush Stations
1
Cleaning Solution Included
SW-8 Aircraft and Weapons
Number of Flushing Stations
1
Series
SW-23 Parts and Brake
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 15 gal, Maximum Fluid Level 8 in, Load Capacity 400 lb, Tank Overall Width 27 in, Tank Overall Depth 19 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.