Zoro Homepage

Parts Washer, 25 gal., 300 GPH, HDPE, Mobile

  • Mfr # 14162

  • Zoro # G3777840


product price: $3,679.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
25 gal
Load Capacity (Lb.)
1,000 lb
Tank Width (In.)
25 in
Tank Length (In.)
18 in
Tank Height (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14162
Zoro #
G3777840
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
25 in
Tank Length (In.)
18 in
Tank Height (In.)
26 in
Nominal Tank Depth (In.)
18 in
Overall Length (In.)
35 in
Overall Width (In.)
45 in
Overall Height (In.)
48 in
Pump Size
300 gph
Overall Height
49 in
Overall Width
48 in
Overall Depth
35 in
Tank Overall Depth
18 in
Tank Overall Width
33 in
Tank Overall Height
8 in

Details

Tank Capacity
25 gal
Load Capacity (Lb.)
1,000 lb
Standards
CE Certified, ETL (UL/CSA)
Work Light
No
Construction
HDPE
Drum Capacity (Gal.)
25 gal
Heater Type
Immersion
Voltage
110V
Item
Parts Washer
Type
Mobile
Filtration
Yes
Output Frequency (Hertz)
60 Hz
For Use With
Smart Washer Cleaning Solution and Filter
Temp. Range (F)
105 Degrees to 115 Degrees F
Output Watts
1,000 W
Features
Flexible Nozzle and Brush, Side Mounted Control Panel
Minimum Operating Temperature
105 Degrees F
Load Capacity
1,000 lb
Frequency
60 Hz
Cleaning Method
Bioremediation, Flush, Manual
Maximum Fluid Level
18 in
Wattage
1,000 W
Maximum Operating Temperature
115 Degrees F
For Solution Base Type
Water-Based (Microbial)
Drum Capacity
25 gal
Work Lighting
No Light Included
Number of Flushing Stations
1
Tank Material
Plastic
Series
SW-37 Heavyeight
Number of Brush Stations
1
Mobility
Dolly
Horsepower
1/125 hp
Pump Maximum Flow Rate
300 gph
Filtration Type
Bioremediation
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 18 in, Load Capacity 1,000 lb, Tank Overall Width 33 in, Tank Overall Depth 18 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Adjustable Thermostat, Flow Control Timer, Interchangeable Brush, Mobile Dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.