Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer, 25 gal.Tank, 42in.L

  • Mfr # 14741

  • Zoro # G3361401


product price: $3,729.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Tank Capacity
25 gal
Load Capacity (Lb.)
1,000 lb
Tank Width (In.)
27 in
Tank Length (In.)
33 in
Nominal Tank Depth (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14741
Zoro #
G3361401
UPC #
649123001312
Country of Origin
United States

Dimensions

Tank Width (In.)
27 in
Tank Length (In.)
33 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
42 in
Overall Width (In.)
48 in
Overall Height (In.)
55 in
Pump Size
300 gph
Tank Overall Depth
18 in
Overall Height
49 in
Overall Depth
42 in
Tank Overall Height
8 in
Tank Overall Width
33 in
Overall Width
48 in

Details

Tank Capacity
25 gal
Load Capacity (Lb.)
1,000 lb
Resists
Corrosion
Standards
CE Certified, EPA, ETL (UL/CSA), NSF Certified
Drum Capacity (Gal.)
25 gal
Output Watts
1,000 W
Construction
HDPE
Heater Type
Immersion
Item
Parts Washer
Filtration
Yes
Work Light
No
Voltage
110V
Type
Bioremediating
Drum Capacity
25 gal
Load Capacity
1,000 lb
Cleaning Method
Bioremediation, Flush, Manual
Series
SW-37 Heavyweight
Cleaning Solution Included
SW-4 Heavy Duty Degreaser
Maximum Fluid Level
8 in
Tank Material
Plastic
Filtration Type
Bioremediation
Minimum Operating Temperature
105 Degrees F
Work Lighting
No Light Included
Pump Maximum Flow Rate
300 gph
Maximum Operating Temperature
115 Degrees F
Mobility
Cart
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Compatible Solution Manufacturer Model Number
SW-4
Horsepower
1/125 hp
Wattage
1,000 W
Number of Flushing Stations
1
Number of Brush Stations
1
For Solution Base Type
Water-Based (Microbial)
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 1,000 lb, Tank Overall Width 33 in, Tank Overall Depth 18 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.