Zoro Homepage

Parts Washer Cleaning Solution

  • Mfr # 14720

  • Zoro # G3109849


product price: $155.99
/ea
Free Shipping & Returns

Key Features

For Use With
Truck Grade
Standards
NSF Certified
Removes
Grease, Oil, Resins
Container Size
5 gal
Type
Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14720
Zoro #
G3109849
UPC #
649123000179
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

For Use With
Truck Grade
Standards
NSF Certified
Removes
Grease, Oil, Resins
Item
Parts Washer Cleaner
Type
Water Based
Flash Point (F)
None
Color
Clear
Green Environmental Attribute
Meets SCAQMD Requirements
Container Type
Pail
VOC Content Weight Percentage
93.9 %
Series
SW-3 Truck Grade
Contains Microbes
Does Not Contain Microbes
Flammability
Nonflammable
For Material Type
Metals
Minimum Operating Temperature
105 Degrees F
Base Type
Water
Chemical Type
Surfactant Blend, Tetrapotassium Pyrophosphate, Water
Product Form
Liquid
Maximum Operating Temperature
115 Degrees F
NSF Rating
A1
Cleaner Type
Degreaser
Fragrance
Mild
VOC Content Weight
1 g/L
For Washer Type
Microbial Parts Washers
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, Resins, For Material Type Metals, Flash Point Not Applicable, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Pail, Standards NSF Certified, Chemical Type Surfactant Blend, Tetrapotassium Pyrophosphate, Water, Cleaner Type Degreaser, Color Clear, Contains Microbes Does Not Contain Microbes, Flammability Nonflammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.