Zoro Homepage

Parts Washer Cleaning Solution

  • Mfr # 14722

  • Zoro # G3109821


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
For Use With
Aircraft and Weapons
Flash Point (F)
None
Standards
Boeing D6-17487, MIL-PRF-29602A, NSF Certified
Removes
Grease, Oil, Resins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14722
Zoro #
G3109821
UPC #
649123000490
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
Clear
For Use With
Aircraft and Weapons
Flash Point (F)
None
Standards
Boeing D6-17487, MIL-PRF-29602A, NSF Certified
Removes
Grease, Oil, Resins
Type
Water Based
Item
Parts Washer Cleaner
Green Environmental Attribute
Meets SCAQMD Requirements
For Material Type
Metals
Flash Point
230 Degrees F
Base Type
Water
Fragrance
Mild
Container Type
Pail
Cleaner Type
Degreaser
VOC Content Weight Percentage
96.9 %
Series
SW-8 Aircraft and Weapons
For Washer Type
Microbial Parts Washers
Chemical Type
Siporpylene Glycol Methyl Ether, Surfactant Blend, Water
Product Form
Liquid
Maximum Operating Temperature
115 Degrees F
Contains Microbes
Does Not Contain Microbes
Flammability
Nonflammable
Minimum Operating Temperature
105 Degrees F
NSF Rating
A1
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, Resins, For Material Type Metals, Flash Point 230 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Pail, Standards Boeing D6-17487, MIL-PRF-29602A, NSF Certified, Chemical Type Siporpylene Glycol Methyl Ether, Surfactant Blend, Water, Cleaner Type Degreaser, Color Clear, Contains Microbes Does Not Contain Microbes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.