Zoro Homepage

Parts Washer Cleaning Solution, 8 oz.

  • Mfr # 14131

  • Zoro # G4368336


product price: $45.19
/ea

Key Features

Container Size
8.5 fl oz
For Use With
SmartWasher Parts Washer
Flash Point (F)
Less Than 200 Degrees
Color
Blue
Size
8.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14131
Zoro #
G4368336
UPC #
00078254141312
Country of Origin
United States

Dimensions

Container Size
8.5 fl oz
Size
8.5 oz

Details

For Use With
SmartWasher Parts Washer
Flash Point (F)
Less Than 200 Degrees
Color
Blue
Item
Parts Washer Cleaner
Standards
CERCLA, TSCA
Base Type
Water
Removes
Microbial Enhancer
Chemical Type
Cultures, Degrader, Non-Hazardous Hydrocarbon
VOC Content Weight Percentage
99 %
For Washer Type
Microbial Parts Washers
Product Form
Liquid
Minimum Operating Temperature
105 Degrees F
Cleaner Type
Microbial Enhancer
Series
OzzyBooster
Container Type
Bottle
Flammability
Flammable
Contains Microbes
Contains Microbes
Fragrance
Earthy

Description

Parts Washer Cleaner, Base Type Water, Removes Microbial Enhancer, For Material Type Not Applicable, Flash Point Not Applicable, Container Size 8.5 fl oz, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Bottle, Standards CERCLA, TSCA, Chemical Type Cultures, Degrader, Non-Hazardous Hydrocarbon, Cleaner Type Microbial Enhancer, Color Blue, Contains Microbes Contains Microbes, Flammability Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.