Zoro Homepage

Parts Washer Kit, 15 gal.Tank, 42in.L

  • Mfr # 14743

  • Zoro # G3361386


product price: $2,937.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Tank Capacity
15 gal
Load Capacity (Lb.)
400 lb
Tank Width (In.)
23 in
Tank Length (In.)
27 in
Nominal Tank Depth (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14743
Zoro #
G3361386
UPC #
649123000940
Country of Origin
United States

Dimensions

Tank Width (In.)
23 in
Tank Length (In.)
27 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
42 in
Overall Width (In.)
48 in
Overall Height (In.)
50 in
Pump Size
300 gph
Overall Height
43 in
Tank Overall Height
8 in
Tank Overall Width
27 in
Overall Width
42 in
Overall Depth
42 in
Tank Overall Depth
19 1/2 in

Details

Tank Capacity
15 gal
Load Capacity (Lb.)
400 lb
Output Watts
1,000 W
Construction
HDPE
Item
Parts Washer
Heater Type
Immersion
Standards
CE Certified, ETL (UL/CSA), NSF Certified
Filtration
Yes
Drum Capacity (Gal.)
15 gal
Type
Bioremediating
Voltage
110V
Work Light
No
Resists
Corrosion
Minimum Operating Temperature
105 Degrees F
Pump Maximum Flow Rate
300 gph
Maximum Fluid Level
8 in
Cleaning Method
Bioremediation, Flush, Manual
Drum Capacity
15 gal
Work Lighting
No Light Included
Number of Brush Stations
1
For Solution Base Type
Water-Based (Microbial)
Wattage
1,000 W
Tank Material
Plastic
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Number of Flushing Stations
1
Compatible Solution Manufacturer Model Number
SW-7
Horsepower
1/125 hp
Maximum Operating Temperature
115 Degrees F
Mobility
Dolly
Cleaning Solution Included
SW-7 Parts and Brake Cleaning
Load Capacity
400 lb
Series
SW-23 Parts and Brake
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 15 gal, Maximum Fluid Level 8 in, Load Capacity 400 lb, Tank Overall Width 27 in, Tank Overall Depth 19 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.