Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer Kit, 25 gal.

  • Mfr # 14756

  • Zoro # G7238406


product price: $3,566.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
30 in
Tank Length (In.)
22 1/2 in
Tank Height (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14756
Zoro #
G7238406
UPC #
649123000728
Country of Origin
United States

Dimensions

Tank Width (In.)
30 in
Tank Length (In.)
22 1/2 in
Tank Height (In.)
32 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
47 in
Overall Width (In.)
38 in
Overall Height (In.)
42 in
Pump Size
300 gph
Tank Overall Width
41 in
Tank Overall Height
8 in
Tank Overall Depth
22 1/2 in
Overall Width
42 in
Overall Depth
47 in
Overall Height
47 in

Details

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Voltage
110V
Resists
Corrosion
Work Light
No
Standards
CE Certified, ETL (UL/CSA)
Item
Parts Washer
Temp. Range (F)
105 Degrees to 115 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Filtration
Yes
Type
Bioremediating
For Use With
Smart Washer Cleaning Solution and Filter
Heater Type
Immersion
Drum Capacity (Gal.)
25 gal
Output Watts
1,000 W
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Construction
HDPE
Cleaning Method
Bioremediation, Flush, Manual
Series
SW-28 Supersink
Wattage
1,000 W
Horsepower
1/125 hp
Load Capacity
500 lb
Number of Brush Stations
1
Number of Flushing Stations
1
Cleaning Solution Included
SW-3 Truck Grade Degreaser
Minimum Operating Temperature
105 Degrees F
Work Lighting
No Light Included
Drum Capacity
25 gal
For Solution Base Type
Water-Based (Microbial)
Maximum Operating Temperature
115 Degrees F
Tank Material
Plastic
Compatible Solution Manufacturer Model Number
SW-3
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Pump Maximum Flow Rate
300 gph
Maximum Fluid Level
8 in
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 41 in, Tank Overall Depth 22 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter, Standards CE Certified, ETL (UL/CSA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.