Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer Kit, 25 gal.

  • Mfr # 14757

  • Zoro # G7238555


product price: $3,547.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
30 in
Tank Length (In.)
22 1/2 in
Tank Height (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14757
Zoro #
G7238555
UPC #
649123001169
Country of Origin
United States

Dimensions

Tank Width (In.)
30 in
Tank Length (In.)
22 1/2 in
Tank Height (In.)
32 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
47 in
Overall Width (In.)
38 in
Overall Height (In.)
42 in
Pump Size
300 gph
Overall Height
47 in
Tank Overall Height
8 in
Tank Overall Width
41 in
Tank Overall Depth
22 1/2 in
Overall Width
42 in
Overall Depth
47 in

Details

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Heater Type
Immersion
Voltage
110V
Drum Capacity (Gal.)
25 gal
Resists
Corrosion
Item
Parts Washer
Type
Bioremediating
Green Environmental Attribute
Meets SCAQMD Requirements
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Work Light
No
Temp. Range (F)
105 Degrees to 115 Degrees F
Output Watts
1,000 W
For Use With
Smart Washer Cleaning Solution and Filter
Construction
HDPE
Standards
CE Certified, ETL (UL/CSA)
Filtration
Yes
Tank Material
Plastic
Minimum Operating Temperature
105 Degrees F
Number of Brush Stations
1
Work Lighting
No Light Included
Series
SW-28 Supersink
Pump Maximum Flow Rate
300 gph
Compatible Solution Manufacturer Model Number
SW-4
Cleaning Method
Bioremediation, Flush, Manual
Number of Flushing Stations
1
Cleaning Solution Included
SW-4 Heavy Duty Degreaser
Maximum Fluid Level
8 in
For Solution Base Type
Water-Based (Microbial)
Load Capacity
500 lb
Wattage
1,000 W
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Maximum Operating Temperature
115 Degrees F
Drum Capacity
25 gal
Horsepower
1/125 hp
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 41 in, Tank Overall Depth 22 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter, Standards CE Certified, ETL (UL/CSA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.