Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer Kit, 25 gal. Tank Capacity

  • Mfr # 1751312

  • Zoro # G7612028


product price: $3,597.94
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
26 in
Tank Length (In.)
41 in
Tank Height (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751312
Zoro #
G7612028
UPC #
649123004306
Country of Origin
United States

Dimensions

Tank Width (In.)
26 in
Tank Length (In.)
41 in
Tank Height (In.)
8 in
Nominal Tank Depth (In.)
26 in
Overall Length (In.)
47 in
Overall Width (In.)
38 in
Overall Height (In.)
42 in
Pump Size
300 gph
Tank Overall Height
8 in
Overall Height
47 in
Overall Width
42 in
Overall Depth
47 in
Tank Overall Width
41 in
Tank Overall Depth
22 1/2 in

Details

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
Parts Washer
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Type
Thermoplastic Work Stand
Heater Type
Immersion
Output Watts
1,000 W
Drum Capacity (Gal.)
25 gal
Voltage
110V
Standards
CE Certified, ETL (UL/CSA)
Work Lighting
No Light Included
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Series
SW-28 Supersink
For Solution Base Type
Water-Based (Microbial)
Maximum Fluid Level
8 in
Drum Capacity
25 gal
Horsepower
1/125 hp
Minimum Operating Temperature
105 Degrees F
Pump Maximum Flow Rate
300 gph
Tank Material
Plastic
Number of Flushing Stations
1
Wattage
1,000 W
Compatible Solution Manufacturer Model Number
SW-X1
Cleaning Method
Bioremediation, Flush, Manual
Load Capacity
500 lb
Maximum Operating Temperature
115 Degrees F
Cleaning Solution Included
SW-X1 High Performance Degreaser
Number of Brush Stations
1
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 41 in, Tank Overall Depth 22 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter, Standards CE Certified, ETL (UL/CSA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.