Zoro Homepage

Pump Assembly, 110V

  • Mfr # 14878

  • Zoro # G0112826


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Smartwasher
For Use With Mfr. Model Number
SW-37
Discharge Type
Hose
Intake Type
Strainer
Compatible Discharge Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14878
Zoro #
G0112826
UPC #
649123001749
Country of Origin
United States

Dimensions

Compatible Discharge Pipe Size
1/2 in
Cord Length
6 ft

Details

Item
Parts Washer Pump
Fits Brand
Smartwasher
For Use With Mfr. Model Number
SW-37
Discharge Type
Hose
Intake Type
Strainer
Maximum Flow Rate
5 gpm
Horsepower
1/40 hp
Compatible Parts Washer Manufacturer Model Number
1004859 (14162)
Nameplate Voltage
110V
Flow Rate @ 5 ft of Head (Maximum)
240 gph
Flow Rate @ 1 ft of Head (Maximum)
300 gph
Pump Housing Material
Plastic
Motor Sealing
Epoxy Encapsulated
Compatible with Brand
Smartwasher

Description

Parts Washer Pump, Motor Sealing Epoxy Encapsulated, Nameplate Voltage 110V, Horsepower 1/40 hp, Maximum Flow Rate 5 gpm, Flow Rate @ 1 ft of Head (Maximum) 300 gph, Flow Rate @ 5 ft of Head (Maximum) 240 gph, Flow Rate @ 10 ft of Head (Maximum) Not Applicable, Compatible Discharge Pipe Size 1/2 in, Intake Type Strainer, Discharge Type Hose, Cord Length 6 ft, Pump Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.