Zoro Homepage

Replacement Nipple, Brass, 2 in L, 1/2 in W

  • Mfr # 1000181

  • Zoro # G207167565


product price: $10.59
/ea

Key Features

Material
Brass
Overall Width
1/2 in
For Washer Type
Bioremediation Washer, Parts Washer
Product Type
Replacement Nipple
Compatible with Brand
SmartWasher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000181
Zoro #
G207167565
UPC #
649123004238
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Overall Length
2 in

Details

Item
Replacement Nipple
Material
Brass
For Washer Type
Bioremediation Washer, Parts Washer
Product Type
Replacement Nipple
Compatible with Brand
SmartWasher
Compatible Parts Washer Manufacturer Model Number
1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710)
For Solution Base Type
Water-Based

Description

Replacement Nipple, Product Type Replacement Nipple, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710), Compatible Parts Washer Grainger Part Number 19MY24, 19MY28, 33KL44, 45TV46, 5YK85, For Washer Type Bioremediation Washer, Parts Washer, For Solution Base Type Water-Based, Material Brass, Overall Length 2 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.