Zoro Homepage

Signature Parts Washer Kit, 25 gal.

  • Mfr # 14753

  • Zoro # G7259500


product price: $3,030.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
28 1/2 in
Tank Length (In.)
21 in
Tank Height (In.)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14753
Zoro #
G7259500
UPC #
649123001039
Country of Origin
United States

Dimensions

Tank Width (In.)
28 1/2 in
Tank Length (In.)
21 in
Tank Height (In.)
35 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
35 1/2 in
Overall Width (In.)
26 1/2 in
Overall Height (In.)
40 in
Pump Size
300 gph
Overall Width
35 in
Overall Height
43 in
Overall Depth
35 1/2 in
Tank Overall Depth
21 in
Tank Overall Width
26 in
Tank Overall Height
8 in

Details

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Heater Type
Immersion
Drum Capacity (Gal.)
25 gal
Temp. Range (F)
105 Degrees to 115 Degrees F
Resists
Corrosion
Work Light
No
Filtration
Yes
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Voltage
110V
Output Watts
1,000 W
Green Environmental Attribute
Meets SCAQMD Requirements
For Use With
Smart Washer Cleaning Solution and Filter
Type
Bioremediating
Standards
CE Certified, ETL (UL/CSA), NSF Certified
Construction
HDPE
Item
Parts Washer
Work Lighting
No Light Included
Maximum Operating Temperature
115 Degrees F
Cleaning Solution Included
SW-7 Parts and Brake Cleaning
Cleaning Method
Bioremediation, Flush, Manual
Horsepower
1/125 hp
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Number of Flushing Stations
1
For Solution Base Type
Water-Based (Microbial)
Pump Maximum Flow Rate
300 gph
Series
SW-25 Signature
Wattage
1,000 W
Drum Capacity
25 gal
Number of Brush Stations
1
Load Capacity
500 lb
Minimum Operating Temperature
115 Degrees F
Maximum Fluid Level
8 in
Compatible Solution Manufacturer Model Number
SW-7
Tank Material
Plastic
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 26 in, Tank Overall Depth 21 in, Tank Overall Height 8 in, Minimum Operating Temperature 115 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter, Standards CE Certified, ETL (UL/CSA), NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.