Zoro Homepage

Signature Parts Washer Kit, 25 gal.

  • Mfr # 14754

  • Zoro # G7259835


product price: $3,058.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
28 1/2 in
Tank Length (In.)
21 in
Tank Height (In.)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14754
Zoro #
G7259835
UPC #
649123001213
Country of Origin
United States

Dimensions

Tank Width (In.)
28 1/2 in
Tank Length (In.)
21 in
Tank Height (In.)
35 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
35 1/2 in
Overall Width (In.)
26 1/2 in
Overall Height (In.)
40 in
Pump Size
300 gph
Tank Overall Height
8 in
Overall Depth
35 1/2 in
Overall Width
35 in
Overall Height
43 in
Tank Overall Width
26 in
Tank Overall Depth
21 in

Details

Tank Capacity
25 gal
Load Capacity (Lb.)
500 lb
Green Environmental Attribute
Meets SCAQMD Requirements
Output Watts
1,000 W
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Voltage
110V
Work Light
No
For Use With
Smart Washer Cleaning Solution and Filter
Temp. Range (F)
105 Degrees to 115 Degrees F
Heater Type
Immersion
Standards
CE Certified, ETL (UL/CSA), NSF Certified
Type
Bioremediating
Drum Capacity (Gal.)
15 gal
Item
Parts Washer
Filtration
Yes
Construction
HDPE
Resists
Corrosion
Features
Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
Drum Capacity
15 gal
Number of Flushing Stations
1
Series
SW-25 Signature
Maximum Fluid Level
8 in
Wattage
1,000 W
Compatible Solution Manufacturer Model Number
SW-8
For Solution Base Type
Water-Based (Microbial)
Work Lighting
No Light Included
Tank Material
Plastic
Load Capacity
500 lb
Cleaning Solution Included
SW-8 Aircraft and Weapons
Horsepower
1/125 hp
Maximum Operating Temperature
115 Degrees F
Number of Brush Stations
1
Minimum Operating Temperature
115 Degrees F
Cleaning Method
Bioremediation, Flush, Manual
Pump Maximum Flow Rate
300 gph
Maximum Operating Temperature
115 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 26 in, Tank Overall Depth 21 in, Tank Overall Height 8 in, Minimum Operating Temperature 115 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter, Standards CE Certified, ETL (UL/CSA), NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.