SW-X1 High Performance Degreasing Cleaner/Degreaser, 5 gal Pail, Ready to Use, Water Based

  • Mfr # 1751304

  • Zoro # G7612019


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
Clear
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751304
Zoro #
G7612019
UPC #
649123004269
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
Clear
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Item
Parts Washer Cleaner
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Container Type
Pail
Removes
Automotive Grease, Bearing Grease, Brake Dust, Brake Fluid, Carbon, Creosote, Crude Oil, Diesel Fuel, Dirt, Exhaust Residue, Gas, Grime, Hydraulic Fluid, Motor Oil, Resinous Deposits, Solder, Soot, Transmission Fluid, Varnish
For Use On
Metals
Flash Point
280.4 Degrees F
Standards
NSF Certified
Product Form
Liquid
Minimum Operating Temperature
105 Degrees F
Base Type
Water
Flammability
Flammable
For Washer Type
Microbial Parts Washers
VOC Content Weight Percentage
85.3 %
Contains Microbes
Does Not Contain Microbes
Cleaner Type
Degreaser
For Material Type
Metals
NSF Rating
A1
Series
SW-X1 High Performance Degreasing
Maximum Operating Temperature
115 Degrees F
Chemical Type
Surfactant Blend, Water
VOC Content Weight
74.9 g/L
Maximum Operating Temperature
115 Degrees F
Nonflammable
No
Base Formula
Water Based

Description

Parts Washer Cleaner, Base Type Water, Removes Automotive Grease, Bearing Grease, Brake Dust, Brake Fluid, Carbon, Creosote, Crude Oil, Diesel Fuel, Dirt, Exhaust Residue, Gas, Grime, Hydraulic Fluid, Motor Oil, Resinous Deposits, Solder, Soot, Transmission Fluid, Varnish, For Material Type Metals, Flash Point 280.4 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 105 Degrees F, Container Type Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.