10" Black Vintage Rim Round Disposable Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 860B-CASE

  • Zoro # G605392484


product price:  $79.19
/pk 120, $0.66/ea
Free Shipping & Returns

Key Features

Disposable Plate Size
10 in
Material
Plastic
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860B-CASE
Zoro #
G605392484
UPC #
810049108359
Country of Origin
China

Dimensions

size
10" Dinner Plates
Disposable Plate Size
10 in
Depth
1.5 in

Details

color
Black
Material
Plastic
Color
Black
Item
Plates

Description

10" Black Vintage Rim Round Disposable Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.