
10" Black with Gold Vintage Rim Round Disposable Plastic Dinner Plates (120 Plates), 120PK
Mfr # 860BG-CASE
Zoro # G205392372
product price:Â $76.99
/pk 120, $0.64/ea
Free Shipping & Returns
Key Features
Depth
1.5 in
Disposable Plate Size
10 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
860BG-CASE
Zoro #
G205392372
UPC #
810049100353
Country of Origin
China
Dimensions
size
10" Dinner Plates
Depth
1.5 in
Disposable Plate Size
10 in
Details
Item
Plates
color
Black with Gold
Color
Black with Gold
Material
Plastic
Description
10" Black with Gold Vintage Rim Round Disposable Plastic Dinner Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.