10" Matte Charcoal Gray Round Disposable Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 4850CHGR-CASE

  • Zoro # G805392475


original price: $95.95
new price: $95.69
/pk 120, $0.80/ea
Free Shipping & Returns

Key Features

Depth
1.25 in
Material
Plastic
Disposable Plate Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4850CHGR-CASE
Zoro #
G805392475
UPC #
710859382102
Country of Origin
China

Dimensions

size
10" Dinner Plates
Depth
1.25 in
Disposable Plate Size
10 in

Details

color
Charcoal Gray
Material
Plastic
Color
Gray
Item
Plates

Description

10" Matte Charcoal Gray Round Disposable Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.