10" Matte Milk White Round Disposable Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 4850WH-CASE

  • Zoro # G305392371


product price: $92.89
/pk 120, $0.77/ea
Free Shipping & Returns

Key Features

Disposable Plate Size
10 in
Material
Plastic
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4850WH-CASE
Zoro #
G305392371
UPC #
710859382003
Country of Origin
China

Dimensions

size
10" Dinner Plates
Disposable Plate Size
10 in
Depth
1.25 in

Details

color
Milk White
Color
White
Material
Plastic
Item
Plates

Description

10" Matte Milk White Round Disposable Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.